Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
FACOM MOD.440-1PB 16 PIECE CHROME VANADIUM STEEL SPANNER SET
FACOM MOD.440-1PB 16 PIECE CHROME VANADIUM STEEL SPANNER SET
440 combination key modules in thermoformed tray and foam
References
facom:
MOD.440-1PB
rubix:
245A5279
ean:
3148518005852
Technical specifications
Number of elements
17
See all Specifications
Product details
Technical specifications
Product details : FACOM MOD.440-1PB 16 PIECE CHROME VANADIUM STEEL SPANNER SET
Set of 17 combination wrenches in thermoformed tray and foam. Contents: 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 24 mm.
Dimensions (H x W x D): 45 x 188 x 418 mm. Weight : 1.9 kg.
Technical specifications
Attributes
Number of elements
17
Material
Thermoformed tray and foam
Height
45
mm
Width
188
mm
Depth
418
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
169.84
excl. VAT
/
Each
£
203.81
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK SHADOW FOAM INLAY PLIERS AND BALL HAMMER A 540 X 410X30MM
FACOM 4 PIECE 467 RATCHETING WRENCH SET 21 TO 27MM IN FOAM MODULE
FACOM MODM.CPEA0 FOAM 3 PCS PLIERS SET
ROEBUCK SHADOW FOAM COMBINATION RATCHET SPANNERS 12 TYPE A 180X410X30
FACOM MODM.AT4PB 9 PIECE MODULE FOAM STD
ROEBUCK SHADOW FOAM INLAY 7 COMBINATION SPANNERS AF TYPEB 175X365X30MM
FACOM MOD.AT4PB PROT SD MODULE 9PCE STD
GEDORE TOOL MODULE 1500 ES-IN 19 LKM
RACCO 136051 INSERTS FOR A 136341 TOOL BOX
FACOM 6-19 RAT RING SPANNER SET MOD.64J7
ROEBUCK PLIER MODULE 2 880757
FACOM MODULE PUNCHES
GEDORE SOCKET WRENCH ACCESS 1500CT1-1993T
FACOM 8 PIECE PRO TWIST SCREWDRIVER SET IN FOAM MODULE - SLS
ROEBUCK ASSORTED TOOL MODULE 880753