References
Sandvik Coromant:861.1-0516-077A1-GMGC34
Rubix:288A3607
Manufacturer :6151003




Technical specifications
| Drilling diameter | 5.16 mm |
|---|---|
| Total length | 135 mm |
| Length of cut | 78.2 mm |
Product details : SANDVIK 861.1-0516-077A1-GM GC34 6151003
Solid-carbide drill CoroDrill® 861
Technical specifications
Attributes
| Drilling diameter | 5.16 mm |
|---|---|
| Total length | 135 mm |
| Length of cut | 78.2 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 15.155 |
| Sharpening | standard |
| Tail | din1835-a / din6535-ha |
| Internal cooling | yes |
| Machining material | steels, stainless steels, cast irons, nickel alloys |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 311.00 excl. VAT
/ Each
£ 373.20 incl. VAT
- Usually arrives within 14 working days