SANDVIK R840-0500-70-A1A1220 SC DRILLS CORODRILL 5748045
Solid carbide drill CoroDrill® Delta-C
See technical informationReferences
Sandvik Coromant:R840-0500-70-A1A1220
Rubix:319A8107
Manufacturer :5748045




Technical specifications
| Drilling diameter | 5 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 35.8 mm |
Product details : SANDVIK R840-0500-70-A1A1220 SC DRILLS CORODRILL 5748045
Solid carbide drill CoroDrill® Delta-C
Technical specifications
Attributes
| Drilling diameter | 5 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 35.8 mm |
| Shank type | cylindrical |
| Sharpening | standard |
| Tail | din1835-a / din6535-ha |
| Internal cooling | yes |
| Machining material | steels, stainless steels, cast irons, titanium |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 258.00 excl. VAT
/ Each
£ 309.60 incl. VAT
- Usually arrives within 14 working days