SANDVIK R840-0580-30-A1A 1220 5748171

Solid carbide drill CoroDrill® Delta-C

See technical information
References
Sandvik Coromant:R840-0580-30-A1A1220
Rubix:288A4686
Manufacturer :5748171
brand logo
Technical specifications
Drilling diameter5.8 mm
Total length66 mm
Length of cut17.6 mm
See all Specifications

Product details : SANDVIK R840-0580-30-A1A 1220 5748171


Solid carbide drill CoroDrill® Delta-C

Technical specifications


Attributes
Drilling diameter5.8 mm
Total length66 mm
Length of cut17.6 mm
Shank typecylindrical
Sharpeningstandard
Taildin1835-a / din6535-ha
Internal coolingyes
Machining materialsteels, stainless steels, cast irons, titanium
Tip angle140 °
Show UNSPSC/ECL@SS
£ 172.00 excl. VAT
/ Each
£ 206.40 incl. VAT
  • Usually arrives within 14 working days