SANDVIK R840-0660-30-A0A1220 SC DRILLS CORODRILL 5748226
Solid carbide drill Delta-C
See technical informationReferences
Sandvik Coromant:R840-0660-30-A0A1220
Rubix:317A5048
Manufacturer :5748226
EAN:11490555




Technical specifications
| Drilling diameter | 6.6 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 20.9 mm |
Product details : SANDVIK R840-0660-30-A0A1220 SC DRILLS CORODRILL 5748226
Solid carbide drill Delta-C
Technical specifications
Attributes
| Drilling diameter | 6.6 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 20.9 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 169.00 excl. VAT
/ Each
£ 202.80 incl. VAT
- Usually arrives within 14 working days