WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-05-03.000A1-WJ30RE


Solid carbide drill with oil holes DC150-05 tail DIN 6535 HA

References
walter titex:DC150-05-03.000A1-WJ30RE
rubix:2593145
manufacturer :6618293
ean:4031132366876
brand logo
brand logo
Technical specifications
Drilling diameter3 mm
Total length66 mm
Length of cut28 mm
See all Specifications

Product details : WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-05-03.000A1-WJ30RE


Solid carbide drill with oil holes Perform DC150 - Internal lubrication - Solid carbide-5XD - DIN 6537 L.
Projecting Length 28 mm.
Shank Length 36 mm.

Technical specifications


Attributes
Drilling diameter3 mm
Total length66 mm
Length of cut28 mm
Ratio of diameter to length of drill hole5 x D
SharpeningFactory specific
TailCylindrical HA
Tip angle140 °
Machining materialUniversal
Internal coolingYes
Show UNSPSC/ECL@SS
£ 69.72 excl. VAT
/ Each
£ 83.66 incl. VAT
  • Usually arrives within 14 working days