TITEX DC150-03-05.000D1-WJ30RE SOLID CARBIDE DRILL 7287728
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-03-05.000D1-WJ30RE
Rubix:2592787
Manufacturer :7287728
EAN:4031132400938
Product details : TITEX DC150-03-05.000D1-WJ30RE SOLID CARBIDE DRILL 7287728
Solid carbide drills with coolant-through DC150-03-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.1969in
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.1969in
Technical specifications
Attributes
| Drilling diameter | 5 mm |
|---|---|
| Total length | 66 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 51.67 excl. VAT
/ Each
£ 62.00 incl. VAT
- Usually arrives within 14 working days

