Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-07.541A1-WJ30RE SOLID CARBIDE DRILL 6618354
TITEX DC150-05-07.541A1-WJ30RE SOLID CARBIDE DRILL 6618354
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-07.541A1-WJ30RE
rubix:
2593299
manufacturer :
6618354
ean:
4031132367484
Technical specifications
Drilling diameter
7.541
mm
Total length
91
mm
Product details
Technical specifications
Product details : TITEX DC150-05-07.541A1-WJ30RE SOLID CARBIDE DRILL 6618354
Solid carbide drills with coolant-through DC150-05-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.2969in
Technical specifications
Attributes
Drilling diameter
7.541
mm
Total length
91
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.19
excl. VAT
/
Each
£
90.23
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0590-019A0-PMP1BM SC DRILLS CORODRILL 8150907
TITEX DC150-05-06.700A1-WJ30RE SOLID CARBIDE DRILL 6618343
SANDVIK 861.1-1500-180A1-GMGC34 SC DRILLS LONG AND MICRO 6268290
MITSUBCARB MS0650-SSA SOLID CARBIDE DRILLS MS LINE 90012436
GUHRING 05511 008.730 RATIO DRILL/COOLING SOLID CARBIDE 8.730MM
SANDVIK 460.1-1667-050A1-XMGC34 SC DRILLS CORODRILL 460 6241343
MITSUBCARB MS0560-SLA SOLID CARBIDE DRILLS MS LINE 90012410
DORMER R4544.5 DRILL 4.50 MM 5980137
SANDVIK 860.1-0500-019A0-PMP1BM SC DRILLS CORODRILL 8150889
SANDVIK 860.1-0710-040A1-PMP1BM SC DRILLS CORODRILL 8151227
CUTLINE 892811 SCD03-11.00I0 CUPMM CARB DRILL 11.0MM W/O IC 3XD
SANDVIK 860.1-1120-037A0-PMP1BM SC DRILLS CORODRILL 8151007
MITSUBCARB MS0450-SLA SOLID CARBIDE DRILLS MS LINE 90012382
CUTLINE 893005 SCD05-08.80I1 CUPMM CARB DRILL 8.8 IC 5XD
SANDVIK R840-0620-30-A1A 1220 5747139