Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-4.7 DRILLS SOLID CARBID TYPE N 5057872
TITEX A1166-4.7 DRILLS SOLID CARBID TYPE N 5057872
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-4.7
rubix:
356A6616
manufacturer :
5057872
ean:
4031132236070
Technical specifications
Drilling diameter
4.7
mm
Total length
58
mm
Length of cut
32
mm
Product details
Technical specifications
Product details : TITEX A1166-4.7 DRILLS SOLID CARBID TYPE N 5057872
Technical specifications
Attributes
Drilling diameter
4.7
mm
Total length
58
mm
Length of cut
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.37
excl. VAT
/
Each
£
49.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 893032 SCD05-13.20I1 CUPMM - CARB. DRILL D13.2 INT. COOLING 5X
SANDVIK R840-1210-70-A1A1220 SC DRILLS CORODRILL 5747541
DOR R454 19.8 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
SANDVIK R840-0440-50-A1A1220 SC DRILLS CORODRILL 5747101
SANDVIK 860.1-0520-042A1-GMX1BM SC DRILLS CORODRILL 7781809
GUHRING 05514 003.400 RATIO DRILL SOLID CARBIDE 3.400MM
SANDVIK 860.1-0360-021A1-PMP1BM SC DRILLS CORODRILL 8151094
SANDVIK 460.1-0900-027A1-XM GC34 460 SOLID CARBIDE DRILL 6241281
GUHRING 05514 011.500 RATIO DRILL SOLID CARBIDE 11.500MM
TITEX DC150-03-03.250A0-WJ30RE SOLID CARBIDE DRILL 6618061
GUHRING 05515 007.100 RATIO DRILL SOLID CARBIDE 7.100MM
TITEX A1263-3.1 DRILLS SOLID CARBID TYPE N 5061147
TITEX A1263-4.7 DRILLS SOLID CARBID TYPE N 5061163
SANDVIK 860.1-0810-080A1-PMP1BM SC DRILLS CORODRILL 8151265
SANDVIK 861.1-0550-165A1-GM GC34 861 SOLID CARBIDE DRILL 6151011