TITEX DC150-12-05.100A1-WJ30TA SOLID CARBIDE DRILLS 6618773
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-12-05.100A1-WJ30TA
Rubix:262A4403
Manufacturer :6618773
EAN:4031132371665
Product details : TITEX DC150-12-05.100A1-WJ30TA SOLID CARBIDE DRILLS 6618773
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.2008in
Technical specifications
Attributes
| Drilling diameter | 5.159 mm |
|---|---|
| Total length | 121 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 156.00 excl. VAT
/ Each
£ 187.20 incl. VAT
- Usually arrives within 14 working days

