TITEX DC150-12-08.300A1-WJ30TA DRILLS8-12 X DC PERFORM 6618811
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-12-08.300A1-WJ30TA
Rubix:275A7952
Manufacturer :6618811
EAN:4031132372044



Technical specifications
| Drilling diameter | 8.3 mm |
|---|---|
| Total length | 180 mm |
| Length of cut | 123 mm |
Product details : TITEX DC150-12-08.300A1-WJ30TA DRILLS8-12 X DC PERFORM 6618811
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.3268in
Technical specifications
Attributes
| Drilling diameter | 8.3 mm |
|---|---|
| Total length | 180 mm |
| Length of cut | 123 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Ratio of diameter to length of drill hole | 12xd |
| Internal cooling | yes |
| Direction of cutting | right |
| Body material | carbide |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 218.67 excl. VAT
/ Each
£ 262.40 incl. VAT
- Usually arrives within 14 working days