Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-07.500D1-WJ30RE SOLID CARBIDE DRILL 7287737
TITEX DC150-03-07.500D1-WJ30RE SOLID CARBIDE DRILL 7287737
Solid carbide drills with coolant-through
References
walter titex:
DC150-03-07.500D1-WJ30RE
rubix:
2592878
manufacturer :
7287737
ean:
4031132401027
Technical specifications
Drilling diameter
7.5
mm
Total length
79
mm
Product details
Technical specifications
Product details : TITEX DC150-03-07.500D1-WJ30RE SOLID CARBIDE DRILL 7287737
Solid carbide drills with coolant-through DC150-03-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.2953in
Technical specifications
Attributes
Drilling diameter
7.5
mm
Total length
79
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.99
excl. VAT
/
Each
£
74.39
incl. VAT
Usually arrives within 14 working days
Select variants (48)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R45412.2 DRILL 12.20 MM 5980047
SANDVIK 860.1-0800-025A0-GMX1BM SC DRILLS CORODRILL 7781600
TITEX A1166-3.4 DRILLS SOLID CARBID TYPE N 5057859
SANDVIK 860.1-0810-041A1-GMX1BM SC DRILLS CORODRILL 7781705
TITEX DC150-08-05.400A1-WJ30TA SOLID CARBIDE DRILL 6618644
SANDVIK 860.1-0310-029A1-PMP1BM SC DRILLS CORODRILL 8151070
TITEX A1163-9.5 DRILLS SOLID CARBID TYPE N 5057624
TITEX A4722-25 DEEP HOLE DRILLS HSS-E TYPE UFL 5066330
SANDVIK 860.1-0670-021A1-SM1210 SC DRILLS CORODRILL 7798275
DORMER R45812.8 DRILL 12.80 MM 5980433
SANDVIK 861.1-0820-098A1-GMGC34 SC DRILLS LONG AND MICRO 6151083
GUHRING 05511 010.900 RATIO DRILL/COOLING SOLID CARBIDE 10.900MM
TITEX DC150-05-15.600A1-WJ30RE SOLID CARBIDE DRILL 6618451
TITEX A1163-3.3 DRILLS SOLID CARBID TYPE N 5057562
SANDVIK 860.1-0980-031A1-SDS2BM SC DRILLS CORODRILL 8420916