Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-08.300D0-WJ30RE SOLID CARBIDE DRILL 7287667
TITEX DC150-03-08.300D0-WJ30RE SOLID CARBIDE DRILL 7287667
Solid carbide twist drills
References
walter titex:
DC150-03-08.300D0-WJ30RE
rubix:
2592906
manufacturer :
7287667
ean:
4031132400327
Technical specifications
Drilling diameter
8.3
mm
Total length
89
mm
Product details
Technical specifications
Product details : TITEX DC150-03-08.300D0-WJ30RE SOLID CARBIDE DRILL 7287667
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.3268in
Technical specifications
Attributes
Drilling diameter
8.3
mm
Total length
89
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.29
excl. VAT
/
Each
£
72.35
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-1550-062A1-PMP1BM SC DRILLS CORODRILL 8151461
SANDVIK 860.1-0920-031A1-PMP1BM SC DRILLS CORODRILL 8151302
CUTLINE 892862 SCD03-05.10I1 CUPMM CARB DRILL 5.1 IC 3XD
SANDVIK 860.1-1180-098A1-PMP1BM SC DRILLS CORODRILL 8151397
SANDVIK 860.1-0380-011A1-SM1210 SC DRILLS CORODRILL 7574669
TITEX DC150-05-04.600A1-WJ30RE SOLID CARBIDE DRILL 6618315
TITEX A1166-12.5 FLUTE DRILL 5057811
DOR R454 11.8 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
DORMER R45412.2 DRILL 12.20 MM 5980047
SANDVIK 460.1-0357-011A0-XMGC34 SC DRILLS CORODRILL 460 6241366
MITSUBCARB MS0750-SSK SOLID CARBIDE DRILLS MS LINE 90012465
SANDVIK 860.1-1220-040A0-PMP1BM SC DRILLS CORODRILL 8151020
TITEX DC150-05-05.000D1-WJ30RE SOLID CARBIDE DRILL 7287786
SANDVIK R840-0890-70-A1A1220 SC DRILLS CORODRILL 5748337
TITEX DC150-03-05.800A1-WJ30RE SOLID CARBIDE DRILL 6968768