TITEX DC150-05-11.100D1-WJ30RE SOLID CARBIDE DRILL 7287846
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-05-11.100D1-WJ30RE
Rubix:2593412
Manufacturer :7287846
EAN:4031132402109

Technical specifications
| Drilling diameter | 11.1 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 56 mm |
Product details : TITEX DC150-05-11.100D1-WJ30RE SOLID CARBIDE DRILL 7287846
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.437in
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.437in
Technical specifications
Attributes
| Drilling diameter | 11.1 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 56 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | ≈1:5 (5×dc) |
| Angle of helix | 30 ° |
| Internal cooling | yes |
| Direction of cutting | right |
| Body material | carbide |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 177.82 excl. VAT
/ Each
£ 213.38 incl. VAT
- Usually arrives within 14 working days