Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0750-023A1-SDS2BM SC DRILLS CORODRILL 8420881
SANDVIK 860.1-0750-023A1-SDS2BM SC DRILLS CORODRILL 8420881
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0750-023A1-SD S2BM
rubix:
320A1948
manufacturer :
8420881
ean:
7323227462592
Product details
Technical specifications
Product details : SANDVIK 860.1-0750-023A1-SDS2BM SC DRILLS CORODRILL 8420881
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
136.00
excl. VAT
/
Each
£
163.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 860.1-1150-037A1-PMP1BM SC DRILLS CORODRILL 8151385
TITEX DC150-05-05.159A1-WJ30RE SOLID CARBIDE DRILL 6618323
GUHRING 05514 008.330 RATIO DRILL SOLID CARBIDE 8.330MM
SANDVIK R840-1230-50-A1A1220 SC DRILLS CORODRILL 5748434
TITEX DC150-12-11.500A1-WJ30TA DRILLS8-12 X DC PERFORM 6618840
DORMER R45910.4 6719075
SANDVIK R840-1190-30-A1A1220 SC DRILLS CORODRILL 5747562
TITEX DC150-05-10.100A1-WJ30RE SOLID CARBIDE DRILL 6618388
DORMER R457N3 5979341
TITEX A1163-3.5 DRILLS SOLID CARBID TYPE N 5057564
TITEX DC150-03-15.000D1-WJ30RE SOLID CARBIDE DRILL 7287756
DORMER R0231.5 R023 1.50 mm CARBIDE TiN TIP STUB DRILL DIN6539 8402975
DORMER R4584.2 DRILL 4.20 MM 5981137
TITEX A1263-6.6 DRILLS SOLID CARBID TYPE N 5061182
TITEX DC150-05-05.900A1-WJ30RE SOLID CARBIDE DRILL 6618333