TITEX DC150-03-11.600A1-WJ30RE SOLID CARBIDE DRILL 6968841
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-03-11.600A1-WJ30RE
Rubix:2593020
Manufacturer :6968841
EAN:4031132393636

Technical specifications
| Drilling diameter | 11.6 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 34.8 mm |
Product details : TITEX DC150-03-11.600A1-WJ30RE SOLID CARBIDE DRILL 6968841
Solid carbide drills with coolant-through DC150-03-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HA shank • point angle 140° • Dc=0.4567in
Technical specifications
Attributes
| Drilling diameter | 11.6 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 34.8 mm |
| Shank type | cylindrical |
| Din standard | standard |
| Ratio of diameter to length of drill hole | 3xd |
| Internal cooling | yes |
| Direction of cutting | right |
| Body material | carbide |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 138.07 excl. VAT
/ Each
£ 165.68 incl. VAT
- Usually arrives within 14 working days