Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-06.700D1-WJ30RE SOLID CARBIDE DRILL 7287734
TITEX DC150-03-06.700D1-WJ30RE SOLID CARBIDE DRILL 7287734
Solid carbide drills with coolant-through
References
walter titex:
DC150-03-06.700D1-WJ30RE
rubix:
2592850
manufacturer :
7287734
ean:
4031132400990
Technical specifications
Drilling diameter
6.7
mm
Total length
79
mm
Product details
Technical specifications
Product details : TITEX DC150-03-06.700D1-WJ30RE SOLID CARBIDE DRILL 7287734
Solid carbide drills with coolant-through DC150-03-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.2638in
Technical specifications
Attributes
Drilling diameter
6.7
mm
Total length
79
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.99
excl. VAT
/
Each
£
74.39
incl. VAT
Usually arrives within 14 working days
Select variants (48)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0880-031A1-PMP1BM SC DRILLS CORODRILL 8151289
SANDVIK 860.1-1210-038A1-SM1210 SC DRILLS CORODRILL 7782474
SANDVIK 860.1-0310-016A1-PMP1BM SC DRILLS CORODRILL 8151068
TITEX DC150-03-13.500A1-WJ30RE SOLID CARBIDE DRILL 6968861
SANDVIK R840-0790-30-A1A1220 SC DRILLS CORODRILL 5748581
SANDVIK 860.1-0870-026A1-NMH10F SC DRILLS LONG AND MICRO 6253888
TITEX A1163-6.4 DRILLS SOLID CARBID TYPE N 5057593
SANDVIK 1K335-2000-300-XD 1730 DURA SOLID CARBIDE END MILL 8213584
DORMER R4589.7 DRILL 9.70 MM 5980454
GUHRING 05510 005.400 RATIO DRILL/COOLING SOLID CARBIDE 5.400MM
TITEX A1263-1.2 DRILLS SOLID CARBID TYPE N 5061119
TITEX DC150-05-16.200A1-WJ30RE SOLID CARBIDE DRILL 6618457
GUHRING 05511 017.500 RATIO DRILL/COOLING SOLID CARBIDE 17.500MM
DORMER R0233.3 R023 3.30 mm CARBIDE TiN TIP STUB DRILL DIN6539 8402993
DOR R454 9.7 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL