TITEX DC150-03-15.000D1-WJ30RE SOLID CARBIDE DRILL 7287756
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-03-15.000D1-WJ30RE
Rubix:2593096
Manufacturer :7287756
EAN:4031132401218

Technical specifications
| Drilling diameter | 15 mm |
|---|---|
| Total length | 115 mm |
| Length of cut | 45 mm |
Product details : TITEX DC150-03-15.000D1-WJ30RE SOLID CARBIDE DRILL 7287756
Solid carbide drills with coolant-through DC150-03-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.5906in
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.5906in
Technical specifications
Attributes
| Drilling diameter | 15 mm |
|---|---|
| Total length | 115 mm |
| Length of cut | 45 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Direction of cutting | right |
| Body material | carbide |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 255.32 excl. VAT
/ Each
£ 306.38 incl. VAT
- Usually arrives within 14 working days