Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-04.800D1-WJ30RE SOLID CARBIDE DRILL 7287784
TITEX DC150-05-04.800D1-WJ30RE SOLID CARBIDE DRILL 7287784
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-04.800D1-WJ30RE
rubix:
2593209
manufacturer :
7287784
ean:
4031132401492
Technical specifications
Drilling diameter
4.8
mm
Total length
82
mm
Product details
Technical specifications
Product details : TITEX DC150-05-04.800D1-WJ30RE SOLID CARBIDE DRILL 7287784
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.189in
Technical specifications
Attributes
Drilling diameter
4.8
mm
Total length
82
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.57
excl. VAT
/
Each
£
77.48
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-05-03.400D1-WJ30RE SOLID CARBIDE DRILL 7287769
CUTLINE 892961 SCD05-04.40I1 CUPMM CARB DRILL 4.4 IC 5XD
SANDVIK 860.1-0530-027A0-GMX1BM SC DRILLS CORODRILL 7781775
SANDVIK 460.1-1780-080A1-XMGC34 SC DRILLS CORODRILL 460 6241050
TITEX DC150-05-08.731A1-WJ30RE SOLID CARBIDE DRILL 6618370
FACOM DRILL 229A.1
TITEX A1276TFL-9 DRILLS SOLID CARBID TYPE N 5061454
TITEX DC150-05-09.100A0-WJ30TA SOLID CARBIDE DRILL 7462138
SANDVIK R840-0590-50-A0A1220 SC DRILLS CORODRILL 5748154
SANDVIK R840-1905-50-A1A1220 SC DRILLS CORODRILL 5748611
SANDVIK 860.1-0370-016A1-PMP1BM SC DRILLS CORODRILL 8151096
TITEX DC150-05-14.288A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462181
SANDVIK R840-0550-50-A0A 1220 5747399
SANDVIK 460.1-0833-042A1-XMGC34 SC DRILLS CORODRILL 460 6240976
SANDVIK 860.1-0830-043A0-GMX1BM SC DRILLS CORODRILL 7781791