TITEX DC150-05-05.700D1-WJ30RE SOLID CARBIDE DRILL 7287794
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-05-05.700D1-WJ30RE
Rubix:2593240
Manufacturer :7287794
EAN:4031132401591
Product details : TITEX DC150-05-05.700D1-WJ30RE SOLID CARBIDE DRILL 7287794
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.2244in
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.2244in
Technical specifications
Attributes
| Drilling diameter | 5.7 mm |
|---|---|
| Total length | 82 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 64.57 excl. VAT
/ Each
£ 77.48 incl. VAT
- Usually arrives within 14 working days

