TITEX A6489DPP-6.4 DRILLS SOLID CARBID 8-12 X DC 5834684

Solid Drill

See technical informationSee documents

References

Walter Titex:A6489DPP-6.4
Rubix:357A0029
Manufacturer :5834684
EAN:4031132280172
brand logo

Technical specifications

Drilling diameter6.4 mm
Total length106 mm
Length of cut55 mm
See all Specifications

Documents

Product details : TITEX A6489DPP-6.4 DRILLS SOLID CARBID 8-12 X DC 5834684


ALTIUS

Applications

Drilling (Through Hole);Blind Hole;Stack Drilling;Cross Hole;Inclined Hole Exit

Technical specifications


Attributes
Drilling diameter6.4 mm
Total length106 mm
Length of cut55 mm
Shank typecylindrical
Din standarddin 6535 ha
Coatingtialn (alcrn)
Tolerancem7
Internal coolingyes
Direction of cuttingright
Machining materialsteel;stainless steel;cast iron;non-ferrous metal;special alloy;hard material;others
Tip angle140 °
Tail diameter8 mm
£ 284.47 excl. VAT
/ Each
£ 341.36 incl. VAT
  • Usually arrives within 14 working days