TITEX DC150-03-13.000D1-WJ30RE SOLID CARBIDE DRILL 7287754
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-03-13.000D1-WJ30RE
Rubix:2593060
Manufacturer :7287754
EAN:4031132401195

Technical specifications
| Drilling diameter | 13 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 43 mm |
Product details : TITEX DC150-03-13.000D1-WJ30RE SOLID CARBIDE DRILL 7287754
Solid carbide drills with coolant-through DC150-03-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.5118in
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.5118in
Technical specifications
Attributes
| Drilling diameter | 13 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 43 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Internal cooling | yes |
| Body material | carbide |
| Cutting material | carbide |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 194.69 excl. VAT
/ Each
£ 233.63 incl. VAT
- Usually arrives within 14 working days