SANDVIK 1K354-0300-050-XC 1730 DURA SOLID CARBIDE END MILL 8213517
Solid Carbide End Mill
See technical informationReferences
Sandvik Coromant:1K354-0300-050-XC 1730
Rubix:254A4719
Manufacturer :8213517
EAN:7323226616767


Technical specifications
| Drilling diameter | 3 mm |
|---|---|
| Total length | 57 mm |
| Length of cut | 13.5 mm |
Product details : SANDVIK 1K354-0300-050-XC 1730 DURA SOLID CARBIDE END MILL 8213517
Applications
Calculate Cutting Data;Build Tool Assembly
Technical specifications
Attributes
| Drilling diameter | 3 mm |
|---|---|
| Total length | 57 mm |
| Length of cut | 13.5 mm |
| Shank type | cylindrical |
| Angle of helix | 36.5 ° |
| Cutting material | carbide |
| Tip angle | 45 ° |
| Tail diameter | 2.9 mm |
Show UNSPSC/ECL@SS
£ 63.99 excl. VAT
/ Each
£ 76.79 incl. VAT
- Usually arrives within 14 working days