Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-04.500D0-WJ30RE SOLID CARBIDE DRILL 7287639
TITEX DC150-03-04.500D0-WJ30RE SOLID CARBIDE DRILL 7287639
Solid carbide twist drills
References
walter titex:
DC150-03-04.500D0-WJ30RE
rubix:
2592766
manufacturer :
7287639
ean:
4031132400044
Technical specifications
Drilling diameter
4.5
mm
Total length
66
mm
Product details
Technical specifications
Product details : TITEX DC150-03-04.500D0-WJ30RE SOLID CARBIDE DRILL 7287639
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.1772in
Technical specifications
Attributes
Drilling diameter
4.5
mm
Total length
66
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.99
excl. VAT
/
Each
£
51.59
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 892809 SCD03-10.50I0 CUPMM CARB DRILL 10.5MM W/O IC 3XD
DOR R453 7/32 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
SANDVIK 460.1-0800-024A1-XM GC34 460 SOLID CARBIDE DRILL 6241269
DORMER R4597.5 6719039
SANDVIK 860.1-0710-036A1-SM1210 SC DRILLS CORODRILL 7782504
TITEX A1166-3.8 DRILLS SOLID CARBID TYPE N 5057863
CUTLINE 892747 SCD03-04.20I0 CUPMM CARB DRILL 4.2MM W/O IC 3XD
CUTLINE SOLID CARBIDE DRILL OZMD MM 9.4 843106
SANDVIK 860.1-0380-012A1-SDS2BM SC DRILLS CORODRILL 8420830
TITEX DC150-03-12.500D0-WJ30RE SOLID CARBIDE DRILL 7287697
CUTLINE 892924 SCD03-12.80I1 CUPMM CARB DRILL 12.8 IC 3XD
SANDVIK 861.1-0520-062A1-GMGC34 SC DRILLS LONG AND MICRO 6151006
SANDVIK 860.1-0670-024A1-PMP1BM SC DRILLS CORODRILL 8151211
SANDVIK 460.1-1191-089A1-XMGC34 SC DRILLS CORODRILL 460 6422594
SANDVIK 460.1-1500-068A1-XMGC34 SC DRILLS CORODRILL 460 6241035