Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-10.700A0-WJ30TA SOLID CARBIDE DRILL 7462158
TITEX DC150-05-10.700A0-WJ30TA SOLID CARBIDE DRILL 7462158
Solid carbide twist drills
References
walter titex:
DC150-05-10.700A0-WJ30TA
rubix:
2593401
manufacturer :
7462158
ean:
4031132423098
Technical specifications
Drilling diameter
10.7
mm
Total length
103
mm
Product details
Technical specifications
Product details : TITEX DC150-05-10.700A0-WJ30TA SOLID CARBIDE DRILL 7462158
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.4213in
Technical specifications
Attributes
Drilling diameter
10.7
mm
Total length
103
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.23
excl. VAT
/
Each
£
119.08
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R840-0980-50-A1A1220 SC DRILLS CORODRILL 5747769
SANDVIK 860.1-0550-028A1-SM1210 SC DRILLS CORODRILL 7420123
SANDVIK 860.1-1230-037A1-NMH10F SC DRILLS LONG AND MICRO 6253856
TITEX DC150-08-05.700A1-WJ30TA DRILLS8-12 X DC PERFORM 6618648
SANDVIK 860.1-0880-044A1-GM X1BM 7781712
MASONRY DRILL BIT 11MM X 150MM
SANDVIK R840-0370-30-A1A1220 SC DRILLS CORODRILL 5747344
SANDVIK 860.1-0620-055A1-PMP1BM SC DRILLS CORODRILL 8151195
MITSUBCARB MS0510-SSA SOLID CARBIDE DRILLS MS LINE 90012400
DORMER R45710.4 DRILL 10.40 MM 5979027
DORMER R4596.6 6719028
MITSUBCARB MS0700-SSA SOLID CARBIDE DRILLS MS LINE 90012452
TITEX DC150-05-13.500A0-WJ30TA SOLID CARBIDE DRILL 7462177
TITEX A1166-4.3 CARBIDE DRILL 5057868
SANDVIK 460.1-0360-011A1-XM GC34 SOLID CARBIDE DRILL 6241215