SANDVIK 860.1-0370-016A0-PMP1BM SC DRILLS CORODRILL 8150862

Drill

See technical information
References
Sandvik Coromant:860.1-0370-016A0-PM P1BM
Rubix:317A7088
Manufacturer :8150862
EAN:7323226350982
brand logo
Technical specifications
Drilling diameter3.7 mm
Total length62 mm
Length of cut20 mm
See all Specifications

Product details : SANDVIK 860.1-0370-016A0-PMP1BM SC DRILLS CORODRILL 8150862


Solid carbide drill CoroDrill® 860-PM

Technical specifications


Attributes
Drilling diameter3.7 mm
Total length62 mm
Length of cut20 mm
Shank typecylindrical
Din standarddin 6537 k
Coatingpvd tialsin+tisin
Toleranceh8 - h9
Ratio of diameter to length of drill hole3
Tailcylindrical (din 6535-ha, metric 6)
Internal coolingno
Machining materialsteel (iso p)
Cutting materialcarbide
Tip angle147 °
Tail diameter6 mm
Show UNSPSC/ECL@SS
£ 135.00 excl. VAT
/ Each
£ 162.00 incl. VAT
  • Usually arrives within 14 working days