Sort Master Organizer
Number of compartments | 12 |
---|---|
Storage volume | 9.84 l |
Permissible load | 7 kg |
Packaged dimensions (D x W x H) | 90x430x330 mm |
---|---|
Number of compartments | 12 |
Storage volume | 9.84 l |
Permissible load | 7 kg |
Width | 320 mm |
Length | 430 mm |
Colour | Black |
Number of boxes | 4 |
Material | Polycarbonate (Lid);Plastic (Latch, Hinge) |
Number of elements | 1 |
Height | 90 mm |
In stock: Next day delivery