STANLEY 1-97-483 SORTMASTER JUNIOR ORGANISER
Sort Master Junior Organizer
See technical informationSee documentsReferences
Stanley:1-97-483
Rubix:2011460
EAN:3253561974830




Technical specifications
| Number of compartments | 14 |
|---|---|
| Storage volume | 5.43 l |
| Permissible load | 4 kg |
Documents
Product details : STANLEY 1-97-483 SORTMASTER JUNIOR ORGANISER
DescriptionExpandable corners according to your needs, designed to be able to store tools that require modular space. This organizer allows you to combine the storage of tools and small parts. Compartments with modular partitions. The interior design of the lid prevents unintentional displacement of parts during transport. Possibility of transporting up to 3 units at a time.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 67x375x300 mm |
|---|---|
| Number of compartments | 14 |
| Storage volume | 5.43 l |
| Permissible load | 4 kg |
| Width | 292 mm |
| Length | 375 mm |
| Colour | black |
| Number of boxes | 6 |
| Material | polycarbonate (lid);plastic (latch, hinge) |
| Number of elements | 1 |
| Height | 67 mm |
Show UNSPSC/ECL@SS
£ 12.55 excl. VAT
/ Each
£ 15.06 incl. VAT
- In stock: Next day delivery