Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA3350 SPA Wrapped Wedge Belt
MECALINE SPA3350 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA3350
rubix:
45035370
manufacturer :
857710
ean:
3660338129629
Technical specifications
Profile
SPA
Pitch length
3350
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA3350 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
3350
mm
Upper width
12.7
mm
Height
10
mm
Interior length
3355
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.45
excl. VAT
/
Each
£
35.34
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES 9416-01750 SPB1750MN SUPERHC MN
MECALINE SPZ2287 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPA1032 SUPERHC
MECALINE SPZ1987 SPZ Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPA 40006002
GATES WEDGEBELTSPZMCOG SPZ1837MN SUPERHC MN
OPTIBELT 8V 2800 RP 1600087
GATES SUPER HC VBELT SPB4500 SUPERHC
GATES 9339-01360 SPB1360 SUPERHC
MECALINE SPZ722 SPZ Wrapped Wedge Belt
OPTIBELT SPA1250E WRAPPED ENVELOPE BELT
GATES PREDATOR BELT SPCP3550
MECALINE SPZ1612 SPZ Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPB 22406002
MECALINE SPZ1340 SPZ Wrapped Wedge Belt