Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 060197 867/4Z BIT TX15/152 EXTRA TOUGH
WERA 060197 867/4Z BIT TX15/152 EXTRA TOUGH
867/4 Z TORX® Bit
References
wera:
05060197001
rubix:
2517988
ean:
4013288030573
Technical specifications
Imprint
Torx
Imprint size
15
Technical sheet / Technical file
Product details
Technical specifications
Product details : WERA 060197 867/4Z BIT TX15/152 EXTRA TOUGH
High quality bits for recessed TORX® screws. Tough viscous for universal use.
Strengths
For recessed TORX® screws
Ductile and tough for hard materials
Prevents premature breakage of the drive tip
Technical specifications
Attributes
Imprint
Torx
Imprint size
15
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.66
excl. VAT
/
Each
£
9.19
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Check our products from related categories
WERA 060193 867/4Z BIT TX9/89 EXTRA TOUGH
WERA 056203 800/1TZ BIT SLOTTED 0.5/4/25 EXTRA TOUGH TORSION
WERA 056404 851/1BDC BIT PH3/25 DIAMOND BITORSION
WERA 066640 871/1DC BIT TORQ SET 6/25 DIAMOND
WERA 060098 867/4Z BIT TX8/70 EXTRA TOUGH
WERA 059705 867/4KK BIT BALLPOINT TX40/89 EXTRA TOUGH
WERA 059478 800/4Z BIT SLOTTED 0.8/4/70 EXTRA TOUGH
WERA 057761 BIT-BOX 20 BTZ PZ2 PK20
FACOM ES.135,5T SCREWDRIVER BIT ES.135.5T
"WERA 066635 871/1 BIT TORQ SET 5/16""/32 EXTRA TOUGH"
WERA 059534 851/4BDC BIT PH3/50 DIAMOND BITORSION
DEWALT DT7384T-QZ TORX SCREWDRIVER (5 PIECES), T30
ISS MHD06M07 IMPACT SOCKETS ALLEN/MALE HEX 3/8 STANDARD 7MM
ROEBUCK BIT POZIDRIV NO 3 X 25MM
ROEBUCK NUT SETTERS MAGNETIC 10 X 50MM