References
Expert:E187470
Rubix:2013980
EAN:3258951874707

Documents
Product details : EXPERT ADJ.WRENCH 250MM
Strengths
•Hardened chrome-vanadium steel body
Chrome finish
Reduced nose thickness for better access
Round handle design for better ergonomics
Fully tempered and hardened jaws
Chrome finish
Reduced nose thickness for better access
Round handle design for better ergonomics
Fully tempered and hardened jaws
Technical specifications
Attributes
| Opening | 29 |
|---|---|
| Length | 250 mm |
| Type | adjustable wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 19.49 excl. VAT
/ Each
£ 23.39 incl. VAT
- Delivery usually within ( 14 ) days