U.232 - Extractors 2 sliding clamps
Number of clamps/claws | 2 |
---|---|
Inner capacity | 276 mm |
Depth | 190 mm |
Logistic Weight | 7700 g |
---|---|
Packaged dimensions (D x W x H) | 700x105x80 mm |
Package weight | 7732 g |
Number of clamps/claws | 2 |
Inner capacity | 276 mm |
Depth | 190 mm |
Extraction force | 5 t |
Length | 379 mm |
Usually arrives within 14 working days