U.306N - Extractor for internal grip
Number of clamps/claws | 3 |
---|---|
Inner capacity | 50 mm |
Exterior capacity | 170 mm |
Logistic Weight | 1892 g |
---|---|
Packaged dimensions (D x W x H) | 330x135x120 mm |
Package weight | 1892 g |
Number of clamps/claws | 3 |
Inner capacity | 50 mm |
Exterior capacity | 170 mm |
Depth | 190 mm |
Extraction force | 3 t |
Length | 135 mm |
Usually arrives within 14 working days