Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer end
ROEBUCK SPARE PU FACE YELLOW 35MM PACK OF 2
ROEBUCK SPARE PU FACE YELLOW 35MM PACK OF 2
SPARE PU FACE
References
roebuck:
6808041
rubix:
2525361
Technical specifications
Diameter
35
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK SPARE PU FACE YELLOW 35MM PACK OF 2
YELLOW 32MM PACK OF 2
Technical specifications
Attributes
Diameter
35
mm
Colour
Yellow
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.88
excl. VAT
/
Each
£
4.66
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK INTERCHANGEABLE TIPS DIAMETER 44MM 788178
FACOM TIP EB.25
ROEBUCK INTERCHANGEABLE TIPS DIAMETER 28MM 787508
ROEBUCK REPLACEMENT HAMMER FACE 40MM FOR MODEL 862407 862410
FACOM TIP EA.60
STAHLWILLE 79040040 R-SPARE PLASTIC HEAD
FACOM TIP EB.50
THOR 76716NF REPLACEMENT WHITE NYLON FACE
ROEBUCK INTERCHANGEABLE TIPS DIAMETER 38MM 787510
GEDORE E 248-35 POLYAMIDE SPARE HEAD D 35 MM
FACOM EB40B67 RED CELLULOSE H EB.40.
FACOM TIP EA.40
THOR 05A316 SIZE 4 ALUMINIUM HAMMER
GEDORE E 248-60 POLYAMIDE SPARE HEAD D 60 MM
GEDORE E 248-40 POLYAMIDE SPARE HEAD D 40 MM