Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer end
GEDORE E 248-35 POLYAMIDE SPARE HEAD D 35 MM
GEDORE E 248-35 POLYAMIDE SPARE HEAD D 35 MM
Loose recoil free hammer head nylon E248
References
gedore:
E 248-35
rubix:
399A5607
manufacturer :
8830340
ean:
4010883883030
Technical specifications
Diameter
35
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE E 248-35 POLYAMIDE SPARE HEAD D 35 MM
Polyamide spare head d 35 mm Splinter-proof, shatter-proof and wear-resistant polyamide, 75 Shore D, tested to -20 °C
Strengths
•Made of shatter-proof, break and wear resistant polyamide, 75 Shore D, tested to -20° C
Technical specifications
Attributes
Logistic Weight
21
g
Diameter
35
mm
Colour
white
Model
e 248
For model
248
Material
polyamide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.98
excl. VAT
/
Each
£
7.18
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
ROEBUCK INTERCHANGEABLE TIPS DIAMETER 38MM 788177
THOR 05A316 SIZE 4 ALUMINIUM HAMMER
FACOM TIP EA.32
ROEBUCK SPARE NYLON FACE WHITE 35MM PACK OF 2
ROEBUCK INTERCHANGEABLE TIP SHORE 80 D-SECURITY DIAMETER 40MM 840399
THOR 76712PF REPLACEMENT MEDIUM RED PLASTIC FACE
ROEBUCK INTERCHANGEABLE TIP SHORE 21 D-SECURITY DIAMETER 40MM 840393
GEDORE E 248-50 POLYAMIDE SPARE HEAD D 50 MM
ROEBUCK INTERCHANGEABLE TIP SHORE 21 D-SECURITY DIAMETER 30MM 840392
ROEBUCK INTERCHANGEABLE TIPS DIAMETER 44MM 787511
FACOM TIP EC.32
FACOM TIP EA.60
ROEBUCK INTERCHANGEABLE TIPS DIAMETER 38MM 787510
ROEBUCK SPARE PU FACE YELLOW 40MM PACK OF 2
GEDORE E 248-70 POLYAMIDE SPARE HEAD D 70 MM