Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer end
STAHLWILLE 79040040 R-SPARE PLASTIC HEAD
STAHLWILLE 79040040 R-SPARE PLASTIC HEAD
Hammer end Stahlwille
References
stahlwille:
79040040
rubix:
247A8057
ean:
4018754049967
Technical specifications
Diameter
40
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 79040040 R-SPARE PLASTIC HEAD
Technical specifications
Attributes
Logistics dimensions (L x W x H)
30
x
40
x
29
mm
Logistic Weight
37
g
Diameter
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.60
excl. VAT
/
Each
£
4.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK SPARE NYLON FACE WHITE 40MM PACK OF 2
FACOM TIP EC.40
GEDORE E 248-60 POLYAMIDE SPARE HEAD D 60 MM
GEDORE E 224-32 PLASTIC SPARE HEAD D 32 MM
ROEBUCK SPARE PU FACE YELLOW 35MM PACK OF 2
ROEBUCK SPARE NYLON FACE WHITE 35MM PACK OF 2
ROEBUCK INTERCHANGEABLE TIPS DIAMETER 28MM 788175
FACOM TIP EB.25
FACOM TIP EA.32
ROEBUCK INTERCHANGEABLE TIP SHORE 80 D-SECURITY DIAMETER 40MM 840399
ROEBUCK INTERCHANGEABLE TIP SHORE 72 D-SECURITY DIAMETER 30MM 840395
ROEBUCK INTERCHANGEABLE TIPS DIAMETER 32MM 788176
GEDORE E 248-70 POLYAMIDE SPARE HEAD D 70 MM
FACOM TIP EA.40
ROEBUCK INTERCHANGEABLE TIP SHORE 21 D-SECURITY DIAMETER 30MM 840392