• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,023)
  • Mechanical Power Transmission(110,904)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,973)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,505)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,344)
  • Hygiene(1,383)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Head protection(250)
  • Face and eye protection(684)
  • Hearing protection(268)
  • Respiratory protection(476)
  • Hand protection(3,862)
  • Body protection(34,745)
  • Fall protection(217)
  • Foot protection(5,086)
  • Disposable clothing / Disposables(756)
  • High visibility clothing(7,956)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Fall protection
Lanyards
Lanyard
HONEYWELL 1008276 SAFE B1 EN355 ABSOR + CMTL + CML03

HONEYWELL 1008276 SAFE B1 EN355 ABSOR + CMTL + CML03

Shock Absorbing Lanyard

See technical informationSee documents
References
Miller:1008276
Rubix:1011112
EAN:7312550082768
brand logo
brand logo
Documents

Product details : HONEYWELL 1008276 SAFE B1 EN355 ABSOR + CMTL + CML03


Applications

Construction

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 80.61 excl. VAT
/ Each
£ 96.73 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

JSP FAR0503 TWIN TOOL LANYARDHONEYWELL 1005324 1 5M MANYARD C/W 1 SCAF HOOK 1 CARABINERGISS 868075 STRETCH LANYARD FOR CONNECTING TOOLS3M PROTECTA VIPER LT MANUAL ROPE GRAB WITH ENERGY ABSORBER AC4002GISS 868081 WRISTBAND WITH LANYARD FOR CONNECTING TOOLSHONEYWELL 1005318 2M MANYARD C/W 2 CARABINERSJSP FAR0308 SPARTAN 2M ADJ WORK POSITIONING RESTRAINT LANYARDFACOM SLS WRIST LANYARD 1.2M STRAP 1 X 80MM CARABINER LAN-WRT1.2GISS 868083 STRETCH LANYARD INTEGRATED KARABINERS F/CONNECT/G TOOLSHONEYWELL 1032351 RESTRAINT LANYARD Y KERN 1M +QT +2GO55JSP FAR0502 SINGLE TOOL LANYARDGISS 849121 E ABSORB KERNMANTLE ROPE LANYARD 1.90M+CONNECTOR L M18GISS 873173 RESTRAINT KERMMANTLE ROPE LANYARD 1.50 MTR DIA 11HONEYWELL 1005325 2M MANYARD C/W 1 SCAF HOOK 1 CARABINERJSP FAR0501 WRIST TOOL LANYARD
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap