COBA COBAWASH MAT 1.15X1.75M BLACK / BLUE LM010203


Coba Wash Floor Protection

References
coba europe:LM010203
rubix:150322
ean:5060087955230
brand logo
brand logo
Technical specifications
Thickness8 mm
Width1150 mm
ColourBlack
See all Specifications

Product details : COBA COBAWASH MAT 1.15X1.75M BLACK / BLUE LM010203


Strengths

Easy care, smaller sizes* can be washed in a domestic washing machine(All sizes can be washed in an industrial washing machine)
Carpet pile can retain up to 3.5 litres/ m2 of moisture
Also traps up to 800g of debris/dry dust
Bleach and fade resistant - 11-year warranty against significant colour loss

Applications

Easy to clean, practical and machine washable

Technical specifications


Attributes
Thickness8 mm
Width1150 mm
ColourBlack
Length1750 mm
Secondary colourBlue
MaterialPA
Show UNSPSC/ECL@SS
£ 219.86 excl. VAT
/ Each
£ 263.83 incl. VAT
  • Usually arrives within 14 working days