SPARTEX DTB010001 DIAMOND GRIP ANTI FATIGUE MATTING 0.6M X 0.9M BLACK


Spartex Diamond Grip Anti Fatigue Matting

References
spartex:UK-DTB010001
rubix:239A9474
brand logo
brand logo
Technical specifications
Width600 mm
ColourBlack
Length900 mm

Product details : SPARTEX DTB010001 DIAMOND GRIP ANTI FATIGUE MATTING 0.6M X 0.9M BLACK


Welders need relief from standing like any other professional. The heavy-duty top surface is both resilient and fire tested, whilst the soft foam underlayer provides cushioning for the feet. Ideal for welding bays and demanding industrial use. Flame retardant top surface (tested to BS EN 13501-1) – so weld sparks aren’t an issue. Loose lay – can be moved easily. Bevelled edges help avoid creating a trip risk.
SPARTEX-DTB010001 Spartex Diamond Grip Anti Fatigue Matting 0.6m x 0.9m Black

Strengths

Fatigue relief for welding professionals

Technical specifications


Attributes
Width600 mm
ColourBlack
Length900 mm
Show UNSPSC/ECL@SS
£ 57.65 excl. VAT
/ Each
£ 69.18 incl. VAT
  • Usually arrives within 14 working days