References
GISS:886136
Rubix:248A2399
EAN:3660338396069

Documents
Product details : SPARTEX 886136 G-MAT FOOD RED PVC 90CMX10M
Non-slip PVC mat with a wide mesh for not retaining waste. Resistant to oils and animal fats. Non-porous and comprising antimicrobial and antifungal additives. Easy to clean and install. Adaptable to irregular surfaces.
For outdoor and indoor environments, wet and dry, with the presence of oils and animal fats.
Thickness: 15 mm.
3-YEAR WARRANTY.
Technical specifications
Attributes
| Thickness | 15 mm |
|---|---|
| Width | 900 mm |
| Colour | red |
| Length | 10000 mm |
Show UNSPSC/ECL@SS
£ 1,187.57 excl. VAT
/ Each
£ 1,425.08 incl. VAT
- Usually arrives within 14 working days
