Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX AD010702 COMFORT DOT ANTI FATIGUE MATTING 0.9M X 1.5M BLACK/YE
SPARTEX AD010702 COMFORT DOT ANTI FATIGUE MATTING 0.9M X 1.5M BLACK/YE
Spartex Matting
References
spartex:
UK-AD010702
rubix:
239A9390
Technical specifications
Width
900
mm
Colour
Black
Length
1500
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX AD010702 COMFORT DOT ANTI FATIGUE MATTING 0.9M X 1.5M BLACK/YE
SPARTEX-AD010702 Spartex Comfort Dot Anti Fatigue Matting 0.9m x 1.5m Black/Yellow
Technical specifications
Attributes
Width
900
mm
Colour
Black
Length
1500
mm
Secondary colour
Yellow
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.14
excl. VAT
/
Each
£
85.37
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SM0112056 ELECTRICAL INSULATION MATTING 1.2M X 5M X 6MM BLACK
COBA INSERTION BLACK RUBBER 1.4M X 6MM X LIN M IRS00004C
SPARTEX OCP010006 SUPER COMFORT ANTI FATIGUE MATTING 1.2M X 18.3M BLAC
COBA VYNAPLUSH BLACK/BROWN 0.6M X 0.9M VP010501
COBA COBAMAT HEAVY IND MAT 0.9 X 5M RED
SOLID FATIGUE STEP BLK B1 100 NITR
SPARTEX AF010003C COMFORT ANTI FATIGUE MATTING 0.9M X LINEAR MTR BLACK
SPARTEX DP010005C DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X LINEAR MTR
SPARTEX CL010002 DIAMOND LOCK ANTI FATIGUE MATTING 0.7M X 0.8M BLACK
COBA TOUGH LOCK 0.5X0.5M X7MM TEXTURED BLUE
GISS 868056 ELECTRIC MAT G-MAT VOLT CLASS 2/26,5KV 1X1,5M
SPARTEX 886147 G-MAT SOFT GREY/BLACK PVC 100CMX10M
SPARTEX DS011210 DECKTREAD MATTING 1.2M X 10M BLACK
SPARTEX DS060610 DECKTREAD MATTING 0.59M X 10M GREY
SPARTEX SW020001 ORTHOSTAND BLUE ANTI FATIGUE MAT 0.9M X 1.5M