COBA COBAMAT HEAVY IND MAT 0.9 X 5M RED


Coba Mat Heavy Ind Mat

References
coba europe:CD030905
rubix:150494
ean:5060087950877
brand logo
brand logo
Technical specifications
Thickness12 mm
Width900 mm
Colourred
See all Specifications

Product details : COBA COBAMAT HEAVY IND MAT 0.9 X 5M RED


A range of extremely flexible interwoven PVC safety matting available in a choice of bright colours and hole sizes for different applications. The open holes effectively trap swarf, debris and provide a drainage channel for spilt liquids. The matting is cross-ribbed in both directions to reduce the risk of slips, while at the same time providing comfort for prolonged standing. Cobamat® is fully reversible, easy to clean and resistant to mild acids and alkalis

Strengths

The original premium multi-purpose safety mat widely used across industry today
An ideal choice for longer production lines, or for covering mezzanine floors
Available in four vibrant colours and four weave (hole) sizes to suit the application
Vinyl strips are interwoven, rather than welded, for better flexibility and lower risk of breaking
Cross-ribbed grip to reduce slipping
Fully reversible for added longevity
Suitable for use in wet and dry environments, or where swarf and debris cause problems
Fire tested to BS EN 13501-1 and slip tested to DIN 51130
The toughest of all the COBAmat® options for enhanced durability
Extra strength is derived from the smaller hole size which makes it more rigid
22 mm x 10 mm hole size

Applications

General industrial
Engineering

Technical specifications


Attributes
Thickness12 mm
Width900 mm
Colourred
Length5000 mm
Materialpvc
Show UNSPSC/ECL@SS
£ 765.42 excl. VAT
/ Each
£ 918.50 incl. VAT
  • Usually arrives within 14 working days