Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX SM0112056 ELECTRICAL INSULATION MATTING 1.2M X 5M X 6MM BLACK
SPARTEX SM0112056 ELECTRICAL INSULATION MATTING 1.2M X 5M X 6MM BLACK
Spartex Matting
References
spartex:
UK-SM0112056
rubix:
239A9557
Technical specifications
Length
500
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX SM0112056 ELECTRICAL INSULATION MATTING 1.2M X 5M X 6MM BLACK
SPARTEX-SM0112056 Spartex Electrical Insulation Matting 1.2m x 5m x 6mm Black
Technical specifications
Attributes
Length
500
mm
Class
BS 921/1976
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
201.75
excl. VAT
/
Each
£
242.10
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Check our products from related categories
SPARTEX FA010004C FLUTED ANTI FATIGUE MATTING 0.9M X LINEAR MTR BLACK
SPARTEX RR010020W WIDE RIBBED MATTING 1.2M X 10M X 6MM BLACK
COBA DPR010001 DECKPLATE REGEN70 BLACK 0.6MX0.9M
SPARTEX DAF010701 COMFORT DIAMOND ANTI FATIGUE MATTING 0.6M X 0.9M BLA
SPARTEX AD010703C COMFORT DOT ANTI FATIGUE MATTING 0.9M X LINEAR MTR B
COBA VYNAPLUSH BLACK/STEEL 0.9M X 1.2M VP010604
SPARTEX DP010005C DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X LINEAR MTR
SPARTEX ESDR060001C ESD RUBBER MATTING 0.6M X 2MMX LINEAR MTR GREY
SPARTEX GF031002 GRIP TAPE 50MM X 18.3M RED/WHITE
SPARTEX DS031210 DECKTREAD MATTING 1.2M X 10M RED
COBA PVC SAFETY MAT BLACK CS010605
SPARTEX SM0109056 ELECTRICAL INSULATION MATTING 0.9M X 5M X 9MM BLACK
GISS 868055 ELECTRIC MAT G-MAT VOLT CLASS 0/1KV 1X1,5M
SPARTEX SM0112059 ELECTRICAL INSULATION MATTING 1.2M X 5M X 9MM BLACK
SPARTEX SM010072 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 2M 5MM