SPARTEX OCP010006 SUPER COMFORT ANTI FATIGUE MATTING 1.2M X 18.3M BLAC


Spartex Super Comfort Anti Fatigue Matting

References
spartex:UK-OCP010006
rubix:239A9509
brand logo
brand logo
Technical specifications
Width1200 mm
ColourBlack
Length18300 mm

Product details : SPARTEX OCP010006 SUPER COMFORT ANTI FATIGUE MATTING 1.2M X 18.3M BLAC


A thicker, single layer foam anti-fatigue mat for maximum levels of comfort. Insulates against cold concrete floors. Best suited to dry environments. Ideal for light or moderate industrial use. Checkerplate surface provides attractive appearance. Available in mats and rolls. Fire tested to BS EN 13501-1.
SPARTEX-OCP010006 Spartex Super Comfort Anti Fatigue Matting 1.2m x 18.3m Black

Strengths

Thicker foam anti-fatigue mat for dry workplaces

Technical specifications


Attributes
Width1200 mm
ColourBlack
Length18300 mm
Show UNSPSC/ECL@SS
£ 2,762.33 excl. VAT
/ Each
£ 3,314.80 incl. VAT
  • Usually arrives within 14 working days