Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX SW020001 ORTHOSTAND BLUE ANTI FATIGUE MAT 0.9M X 1.5M
SPARTEX SW020001 ORTHOSTAND BLUE ANTI FATIGUE MAT 0.9M X 1.5M
Spartex Matting
References
spartex:
UK-SW020001
rubix:
239A9583
Technical specifications
Width
900
mm
Colour
Blue
Length
1500
mm
Product details
Technical specifications
Product details : SPARTEX SW020001 ORTHOSTAND BLUE ANTI FATIGUE MAT 0.9M X 1.5M
SPARTEX-SW020001 Spartex Orthostand Blue Anti Fatigue Mat 0.9m x 1.5m Blue
Technical specifications
Attributes
Width
900
mm
Colour
Blue
Length
1500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
151.32
excl. VAT
/
Each
£
181.58
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX CL010004 DIAMOND LOCK ANTI FATIGUE MATTING 0.7M X 0.8M BLACK
SPARTEX DS061010C DECKTREAD MATTING 1.0M X LINEAR MTR GREY
SPARTEX GF010003 GRIP TAPE 102MM X 18.3M BLACK
SPARTEX OU010002 MULTI ZONE ANTI FATIGUE MATTING 0.9M X 1.5M BLACK
COBA ORTHOMAT SAFETY ANTIFAT RIB 0.9 X 1.5
COBA VYNAPLUSH BLACK/STEEL 0.9M X 1.2M VP010604
SPARTEX AF010702 COMFORT ANTI FATIGUE MATTING 0.9M X 1.5M BLACK/YELLOW
SPARTEX BF010706 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.9M X 1.2
SPARTEX UM010002 MULTIMAT ROLLS 1M X 10M BLACK
SPARTEX SM010044 ELECTRICAL INSULATION MATTING 0.9M X 2M X 6MM BLACK
COBA COBAMAT 2210 INDUSTRIAL MATT BLACK 0.9 X 5M
SPARTEX SM010041 ELECTRICAL INSULATION MATTING 1.2M X 1M X 9MM BLACK
COBA COBAMAT LIGHT MATTING 0.9 X 5M BLUE
SPARTEX TDE010001M DECK LOCK EDGES 0.48M X 0.18M BLACK
SPARTEX SS010002MN SAFETYSTEP EDGES NITRILE 75MM X 1M BLACK