COBA INSERTION BLACK RUBBER 1.4M X 6MM X LIN M IRS00004C
Coba Insertion Mat
See technical informationSee documentsReferences
COBA Europe:IRS00004C
Rubix:2590409
EAN:5060103533435



Documents
Product details : COBA INSERTION BLACK RUBBER 1.4M X 6MM X LIN M IRS00004C
Strengths
Features embedded textile reinforcement
Increased tensile strength and tear resistance
Ideal for many general purpose applications
68 degrees shore A hardness
Tensile strength at break 3.0 Mpa. Elongation at break 200%
Linear metre custom sizes are available on request
Increased tensile strength and tear resistance
Ideal for many general purpose applications
68 degrees shore A hardness
Tensile strength at break 3.0 Mpa. Elongation at break 200%
Linear metre custom sizes are available on request
Technical specifications
Attributes
| Thickness | 6 mm |
|---|---|
| Width | 1400 mm |
| Colour | black |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 82.47 excl. VAT
/ Each
£ 98.96 incl. VAT
- Usually arrives within 14 working days
