GISS 868056 ELECTRIC MAT G-MAT VOLT CLASS 2/26,5KV 1X1,5M


Electrician mat g-mat volt

References
giss:868056
rubix:217A5013
ean:3660338219351
868056
brand logo
Technical specifications
Thickness4 mm
Width1000 mm
ColourBlack
See all Specifications

Product details : GISS 868056 ELECTRIC MAT G-MAT VOLT CLASS 2/26,5KV 1X1,5M


Insulation carpet available in several thicknesses depending on the required class (depending on the work voltage). .
Excellent for use under an electrical distribution table or equipment with voltage. .
Ribbed surface for a perfect adhesion. Resistant to oils, acids and low temperatures. .
3 YEARS GUARANTEE BS EN61111 standard:2009

Strengths

Protects against electrical shocks Resistant to mineral oils.

Technical specifications


Attributes
Thickness4 mm
Width1000 mm
ColourBlack
Length1500 mm
MaterialEPDM
Show UNSPSC/ECL@SS
£ 123.46 excl. VAT
/ Each
£ 148.15 incl. VAT
  • Usually arrives within 14 working days