COBA BF010709 BUBBLEMAT BLACK/YELLOW CONNECT CORNER 50CM X


Coba Bubblemat Connect Mat

References
coba europe:BF010709
rubix:80378989
ean:5013745002753
brand logo
brand logo
Technical specifications
Thickness13.5 mm
Width500 mm
ColourBlack
See all Specifications

Product details : COBA BF010709 BUBBLEMAT BLACK/YELLOW CONNECT CORNER 50CM X


Strengths

Durable anti-fatigue matting system
Raised bubbled surface to stimulate blood circulation and reduction of fatigue
Interlocking system provides flexibility in the type of shape that can be created
Soft but sturdy rubber material offers protection from adverse effects from cold, hard concrete floors
Rubber is naturally slip resistant

Technical specifications


Attributes
Thickness13.5 mm
Width500 mm
ColourBlack
Length500 mm
Secondary colourYellow
MaterialNatural rubber
Show UNSPSC/ECL@SS
£ 54.96 excl. VAT
/ Each
£ 65.95 incl. VAT
  • Usually arrives within 14 working days