SPARTEX FA010001 FLUTED ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
Spartex Matting
See technical informationReferences
Spartex:UK-FA010001
Rubix:239A9485
Product details : SPARTEX FA010001 FLUTED ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
SPARTEX-FA010001 Spartex Fluted Anti Fatigue matting 0.6m x 0.9m Black
Technical specifications
Attributes
| Width | 600 mm |
|---|---|
| Colour | black |
| Length | 900 mm |
Show UNSPSC/ECL@SS
£ 52.33 excl. VAT
/ Each
£ 62.80 incl. VAT
- Usually arrives within 14 working days

