Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX CV010002 COMFORT LIGHT ANTI FATIGUE MATTING 0.9M X 1.15M X 6MM
SPARTEX CV010002 COMFORT LIGHT ANTI FATIGUE MATTING 0.9M X 1.15M X 6MM
Spartex Matting
References
spartex:
UK-CV010002
rubix:
239A9424
Technical specifications
Thickness
6
mm
Width
900
mm
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : SPARTEX CV010002 COMFORT LIGHT ANTI FATIGUE MATTING 0.9M X 1.15M X 6MM
SPARTEX-CV010002 Spartex Comfort Light Anti Fatigue matting 0.9m x 1.15m x 6mm Black
Technical specifications
Attributes
Thickness
6
mm
Width
900
mm
Colour
Black
Length
1150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.45
excl. VAT
/
Each
£
58.14
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SS070002MN SAFETYSTEP EDGES 75MM X 1M YELLOW
SPARTEX ESDR020003C ESD RUBBER MATTING 1.2M X 2MM X LINEAR MTR BLUE
SPARTEX RR010015W WIDE RIBBED MATTING 0.9M X 5M X 3MM BLACK
SPARTEX WH050001 HEAVY DUTY ENTRANCE MAT 0.6M X 0.9M BROWN
COBA TOUGH LOCK CORNER EDGE YELLOW 7 X 585MM PACK OF 4
SPARTEX SM010021 ELECTRICAL INSULATION MATTING 1.2M X 1M X 6MM BLACK
SPARTEX SM010050 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 10M X
SPARTEX WC000004 MULTI LAYER TAK MATS 0.45M X 1.17M WHITE
COBA COBAMAT LIGHT MATTING 0.9 X 5M BLUE
FACOM SOFT PVC MAT 2600.A2
GISS 865535 ANTI-FATIGUE TILE G-MAT GRIP DIMENSION MM BORD FEMELLE
SPARTEX SP070001 SAFETY WALKWAY MATTING 1.0M X 10M X 2MM YELLOW
SPARTEX SM010070C5 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 5M X
GISS 868055 ELECTRIC MAT G-MAT VOLT CLASS 0/1KV 1X1,5M
SPARTEX TDE070001M DECK LOCK EDGES 0.48M X 0.18M YELLOW